Zoro Homepage

Medium Duty Scraper Mat, Extruded PVC, 3/8" Thick, Black/Blue, 4' W x 6' L

  • Mfr # DX MA46BB

  • Zoro # G511224466


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Overall Length
6'
Surface Material
Extruded PVC
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX MA46BB
Zoro #
G511224466
UPC #
023244260528
Country of Origin
Japan

Dimensions

Overall Width
4'
Overall Length
6'
Size
4'x6'
Thickness
3/8"

Details

Item
Medium Duty Scraper Mat
Color
Black/Blue
Surface Material
Extruded PVC

Description

  • •Attractive and efficient, Diamond-Deluxe Duet outclasses all similar scrapers in the market. Diamond surface aids in increasing scraping performance and channeling liquid away from the mat.
  • •Effective scraper mat that removes wet and dry soils at the door
  • •Beautiful two-tone vinyl loop mat provides a stylish, yet effective scraper mat
  • •Distinctive embossed diamond pattern hides debris beneath the loops
  • •Available without backing to facilitate the flow of water (ideal for locker rooms, pools, spas etc.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.