
Neddle-Rib Mat 36"x48", Charcoal, for Hard Floor/Carpet
Mfr # CRO NR34 CHA
Zoro # G4570785
product price: $52.79
/eaKey Features
Shape
Rectangular
Color
Charcoal
Thickness
5/16"
Backing
Non-Skid
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRO NR34 CHA
Zoro #
G4570785
UPC #
023244553248
Country of Origin
Canada
Dimensions
Thickness
5/16"
Length
48 in
Width
36 in
Details
Item
Neddle-Rib Mat
Shape
Rectangular
Color
Charcoal
Backing
Non-Skid
Material
Polypropylene
Product Type
Mat,36 x 48",Neddle-Rib,Charcoal
Mat Backing Material
Vinyl
Mat Surface Pattern
Ribbed
Description
Mat,36 x 48 In.,Neddle-Rib,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.