Zoro Homepage

Polypropylene and polyester fiber, 5/16" Thick, Charcoal, 3' W x 4' L

  • Mfr # NR 0034CH

  • Zoro # G211224995


product price: $31.19
/ea

Key Features

Overall Width
3'
Overall Length
4'
Color
Charcoal
Surface Material
Polypropylene and polyester fiber
Thickness
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NR 0034CH
Zoro #
G211224995
UPC #
023244553248
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
4'
Size
3'x4'
Thickness
5/16"

Details

Color
Charcoal
Surface Material
Polypropylene and polyester fiber

Description

  • •Needle-Rib is our economical ribbed-pattern solution for light traffic entrances. As a scraper/wiper, Needle-Rib will get rid of the dirt while retaining water so fewer contaminants enter the building.
  • •Linear ribbed pattern on vinyl backing that traps moisture and protects floors
  • •Quick-drying and fade resistant
  • •Retains moisture for increased cleaning efficiency
  • •Surface made from 50% P.E.T. recycled fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.