Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbed Floor Runner, 2 ft x 105 ft

  • Mfr # SKR0024BK

  • Zoro # G5775911


product price: $535.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
2 ft
Overall Length
105 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKR0024BK
Zoro #
G5775911
UPC #
00023244565401
Country of Origin
United States

Dimensions

Overall Width
2 ft
Overall Length
105 ft
Size
2 ft x 105 ft

Details

Item
Ribbed Floor Runner

Description

Ribbed Vinyl,Floor Runner,2ft.x105ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.