Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Mat, Nylon fibers, 7/16" Thick, Black, 3' W x 30' L

  • Mfr # JSR0036BK-30

  • Zoro # G011224898


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
30'
Color
Black
Surface Material
Nylon fibers
Thickness
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSR0036BK-30
Zoro #
G011224898
UPC #
-
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
30'
Size
3'x30'
Thickness
7/16"

Details

Item
Scraper Mat
Color
Black
Surface Material
Nylon fibers

Description

  • •Jasper is an effective scraper mat that removes wet and dry soils from medium traffic areas.
  • •For outdoor/indoor entrance and lobby with medium traffic
  • •Cut pile mat made of strong nylon scraping fibers
  • •Slim profile facilitates the opening of doors
  • •3 attractive colors that fits most decors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.