Zoro Homepage

Scraper Mat, Nylon fibers, 7/16" Thick, Black, 6' W x 10' L

  • Mfr # JS 0610BK

  • Zoro # G311224994


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6'
Overall Length
10'
Color
Black
Surface Material
Nylon fibers
Thickness
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JS 0610BK
Zoro #
G311224994
UPC #
023244320093
Country of Origin
Canada

Dimensions

Overall Width
6'
Overall Length
10'
Size
6'x10'
Thickness
7/16"

Details

Item
Scraper Mat
Color
Black
Surface Material
Nylon fibers

Description

  • •Jasper is an effective scraper mat that removes wet and dry soils from medium traffic areas.
  • •For outdoor/indoor entrance and lobby with medium traffic
  • •Cut pile mat made of strong nylon scraping fibers
  • •Slim profile facilitates the opening of doors
  • •2 attractive colors that fits most decors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.