
Scraper Mat, Polypropylene fibers, 5/16" Thick, Gray, 4' W x 6' L
Mfr # FN 0046GY
Zoro # G411224429
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4'
Overall Length
6'
Color
Gray
Surface Material
Polypropylene fibers
Thickness
5/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FN 0046GY
Zoro #
G411224429
UPC #
23244919846
Country of Origin
Canada
Dimensions
Overall Width
4'
Overall Length
6'
Size
4'x6'
Thickness
5/16"
Details
Item
Scraper Mat
Color
Gray
Surface Material
Polypropylene fibers
Description
- •Fore-Runner is a medium traffic scraper stops dirt and soils at the door preventing debris from traveling into the premises. It can be used for indoor and outdoor applications and will capture dirt from the soles of shoes. The Thermo-Flex vinyl backing offers superior floor protection while the polypropylene ribbon yarn’s loop pile construction allows for scraping ability.
- •Attractive two-tone colors
- •Polypropylene ribbon yarn in a loop pile construction
- •Non-absorbent abrasive surface scrapes soil and debris from footwear
- •ThermoFlex vinyl backing offers superior floor protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.