Zoro Homepage

Scraper Mat, PVC, 3/8" Thick, Brown, 3' W x 5' L

  • Mfr # DE MA35BR

  • Zoro # G911224912


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
5'
Size
3'x5'
Color
Brown
Surface Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE MA35BR
Zoro #
G911224912
UPC #
023244260610
Country of Origin
Japan

Dimensions

Overall Width
3'
Overall Length
5'
Size
3'x5'
Thickness
3/8"

Details

Item
Scraper Mat
Color
Brown
Surface Material
PVC

Description

  • •Spaghetti Mat is our classic solution for custom large surfaces and when slip-resistance is necessary. The non-directional pattern allows for multi-directional scraping ability. Economical mat for outdoor applications. As a scraper, Spaghetti Mat will help keep most of the debris and dirt outside the building.
  • •PVC loop structure with vinyl backing
  • •Dries quickly and resists mildew and fading
  • •Without backing to facilitate the flow of water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.