
Scraper Mat, PVC, 3/8" Thick, Gray, 4' W x 6' L
Mfr # DE MP46GY
Zoro # G511224435
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4'
Overall Length
6'
Size
4'x6'
Color
Gray
Surface Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE MP46GY
Zoro #
G511224435
UPC #
23244260702
Country of Origin
Japan
Dimensions
Overall Width
4'
Overall Length
6'
Size
4'x6'
Thickness
3/8"
Details
Item
Scraper Mat
Color
Gray
Surface Material
PVC
Description
- •Spaghetti Mat is our classic solution for custom large surfaces and when slip-resistance is necessary. The non-directional pattern allows for multi-directional scraping ability. Economical mat for outdoor applications. As a scraper, Spaghetti Mat will help keep most of the debris and dirt outside the building.
- •PVC loop structure with vinyl backing
- •Dries quickly and resists mildew and fading
- •Also available without backing to facilitate the flow of water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.