Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper Mat, SBR Rubber, 5/8" Thick, Black, 24" W x 32" L

  • Mfr # MA SR42BK

  • Zoro # G211224650


product price: $56.45
/ea

Key Features

Overall Width
24"
Overall Length
32"
Color
Black
Surface Material
SBR Rubber
Thickness
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA SR42BK
Zoro #
G211224650
UPC #
023244550179
Country of Origin
Sri Lanka

Dimensions

Overall Width
24"
Overall Length
32"
Size
24"x32"
Thickness
5/8"

Details

Item
Scraper Mat
Color
Black
Surface Material
SBR Rubber

Description

  • •Mat-A-Dor scraper mat is the best-molded rubber fingertip mat in the marketplace. This premium scraper mat will capture the majority of dirt from the soles of shoes keeping the inside of your building clean and attractive. This product resists all common acids, alkalis, and salt reducing degradation of the mat.
  • •Remains flexible and maintains performance in the coldest temperatures
  • •Contains 50% more “fingers” than standard fingertip mats, for outstanding scraping action
  • •Beveled edge reservoir retains up to 1 gallon of liquid per square yard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.