Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper/Wiper Mat, Polypropylene, 3/8" Thick, Black/Gray, 4' W x 8' L

  • Mfr # OE 0048GY

  • Zoro # G011224805


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Overall Length
8'
Surface Material
Polypropylene
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE 0048GY
Zoro #
G011224805
UPC #
023244306394
Country of Origin
Canada

Dimensions

Overall Width
4'
Overall Length
8'
Size
4'x8'
Thickness
3/8"

Details

Item
Scraper/Wiper Mat
Color
Black/Gray
Surface Material
Polypropylene

Description

  • •Beautifully designed, Oxford Elite combines performance and appearance like no other scraper/wiper. It can be combined with our Oxford wiper mat for matching appearance. As a scraper/wiper mat, its surface will trap dirt and retain moisture for cleaner floors.
  • •A mix of abrasive and sturdy olefin fibers for well-balanced wiping and scraping performance
  • •Heavyweight attractive surface hides dirt and keeps entrance clean
  • •ThermoGrip backing offers superior floor protection
  • •An intelligent solution to reduce maintenance costs and protect floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.