Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper/Wiper Mat, Polypropylene, 5/16" Thick, Charcoal, 4' W x 6' L

  • Mfr # CN 0046CH

  • Zoro # G411224931


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Overall Length
6'
Size
4'x6'
Surface Material
Polypropylene
Thickness
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN 0046CH
Zoro #
G411224931
UPC #
23244501454
Country of Origin
Canada

Dimensions

Overall Width
4'
Overall Length
6'
Size
4'x6'
Thickness
5/16"

Details

Item
Scraper/Wiper Mat
Color
Charcoal
Surface Material
Polypropylene

Description

  • •A chevron-patterned mat that has set the standard in our industry for 25 years. As a scraper/wiper mat, its distinctive irregular surface will trap dirt and retain moisture for cleaner floors.
  • •Removes dirt and moisture efficiently
  • •Decorative needle punch V-pattern is easy to clean and performs well in multi-directional traffic areas
  • •Crush resistant surface reduces the appearance of foot traffic
  • •ThermoFlex vinyl backing offers superior floor protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.