Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper/Wiper Mat, Polypropylene, 5/16" Thick, Gray, 4' W x 6' L

  • Mfr # CS 0046GY

  • Zoro # G611224618


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Overall Length
6'
Size
4'x6'
Surface Material
Polypropylene
Thickness
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS 0046GY
Zoro #
G611224618
UPC #
23244922099
Country of Origin
Canada

Dimensions

Overall Width
4'
Overall Length
6'
Size
4'x6'
Thickness
5/16"

Details

Item
Scraper/Wiper Mat
Color
Gray
Surface Material
Polypropylene

Description

  • •Cross-Over is a scraper/wiper mat that can enhance the appearance of your entrance with the rich look of a loop-pile mat. NFSI Certified for "High-Traction".
  • •Now 30% heavier pile than before for better performance
  • •Non-absorbent, abrasive surface scrapes debris and moisture from footwear while sturdy olefin fibers start the drying process
  • •Attractive two-tone colors and resilient construction resist fading and crushing
  • •Makes entrance areas look clean and tidy by preventing debris from coming into the premises

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.