
Scraper/Wiper Mat, Polypropylene, 5/16" Thick, Gray, 6' W x 10' L
Mfr # CS 0610GY
Zoro # G511224404
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6'
Overall Length
10'
Size
6'x10'
Color
Gray
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS 0610GY
Zoro #
G511224404
UPC #
23244326361
Country of Origin
Canada
Dimensions
Overall Width
6'
Overall Length
10'
Size
6'x10'
Thickness
5/16"
Details
Item
Scraper/Wiper Mat
Color
Gray
Surface Material
Polypropylene
Description
- •Cross-Over is a scraper/wiper mat that can enhance the appearance of your entrance with the rich look of a loop-pile mat. NFSI Certified for "High-Traction".
- •Now 30% heavier pile than before for better performance
- •Non-absorbent, abrasive surface scrapes debris and moisture from footwear while sturdy olefin fibers start the drying process
- •Attractive two-tone colors and resilient construction resist fading and crushing
- •Makes entrance areas look clean and tidy by preventing debris from coming into the premises
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.