Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scraper/Wiper Mat, Polypropylene fiber, 1/2" Thick, Blue/Gray, 3' W x 8' L

  • Mfr # MN 0038BY

  • Zoro # G511224374


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
8'
Surface Material
Polypropylene fiber
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MN 0038BY
Zoro #
G511224374
UPC #
23244326187
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
8'
Size
3'x8'
Thickness
1/2"

Details

Item
Scraper/Wiper Mat
Color
Blue/Gray
Surface Material
Polypropylene fiber

Description

  • •Marathon is a high-performance mat that will keep its appearance for many years. Designed to trap dirt and absorb moisture to keep floors cleaner.
  • •ThermoGrip backing offers superior anti-slip protection
  • •Heavy duty needle punch surface for outstanding scraping and water retention
  • •Reinforced latex coated pattern for increased durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.