
Steel Gray 3/8" Thick, Zedlan Foam
Mfr # ZC 0412GY
Zoro # G511224985
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4'
Thickness
3/8"
Material
Zedlan Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZC 0412GY
Zoro #
G511224985
UPC #
23244332553
Country of Origin
United States
Dimensions
Overall Length
12'
Overall Width
4'
Thickness
3/8"
Details
Color
Steel Gray
Material
Zedlan Foam
Description
- •Anti-Static Comfort-King is designed with Zedlan Foam that lasts 3x's times longer and protects electronic components from damage. Our highly energized Zedlan foam helps discharge static while relieving fatigue.
- •Protects electronic components from damage and potential data loss
- •Static dissipative resistivity of 109 ohms per square
- •Highly energized Zedlan Foam that combines softness, resilience, and durability for exceptional relief
- •Beveled edges reduce tripping hazard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.