Zoro Homepage
This item is Discontinued.
Crown Matting Technologies Steel Gray Static Dissipative Runner, 3/8" Thick CK8A836GY

Steel Gray Static Dissipative Runner, 3/8" Thick (Discontinued)

  • Mfr # CK8A836GY
  • Zoro # G7981036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK8A836GY
Zoro #
G7981036
UPC #
023244199453
Country of Origin
Canada

Dimensions

Thickness
3/8"

Details

Item
Static Dissipative Runner
Color
Steel Gray
Cord Included
No
Oil Resistant
No
Brake Fluid Resistant
Yes
Antifatigue
Yes
Antimicrobial
Yes
Backing Material
Vinyl
Edges
Straight edge
Mat Electrical Resistance
Anti-Static
Fire Resistant/Fire Retardant
Fire Resistant
Mat Surface Pattern
Pebble
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 3 ft, Mat Thickness 3/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.