This item is Discontinued.

Crown Matting Technologies Steel Gray Static Dissipative Runner, 3/8" Thick CK8A848GY

Steel Gray Static Dissipative Runner, 3/8" Thick (Discontinued)

  • Mfr # CK8A848GY
  • Zoro # G7981088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK8A848GY
Zoro #
G7981088
UPC #
023244199460
Country of Origin
Canada

Dimensions

Thickness
3/8"

Details

Item
Static Dissipative Runner
Color
Steel Gray
Mat Surface Pattern
Pebble
Antimicrobial
Yes
Antifatigue
Yes
Oil Resistant
No
Mat Electrical Resistance
Anti-Static
Brake Fluid Resistant
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Edges
Straight edge
Backing Material
Vinyl
Cord Included
No
Flame Resistant/Fire Retardant
Flame Resistant

Description

Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 4 ft, Mat Thickness 3/8 in, Mat Color Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.