Super-Soak Wiper Scraper Mat - Floor - 68in Length x 45in Width x 0.375in Thickness - Rectangular
- Mfr # SSR046CH
- Zoro # G823363754
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Overall Width
45 in
Overall Length
68 in
Resistance Properties
Skid Resistant, Moisture Resistant, Crush Proof, Gripper, Dirt Resistant, Durable, Slip Resistant, Medium Duty
Backing Material
Rubber
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SSR046CH
- Zoro #
- G823363754
- UPC #
- 23244890398
- Country of Origin
- United States
Dimensions
- Overall Width
- 45 in
- Overall Length
- 68 in
- Thickness
- 0.375 in
Details
- Resistance Properties
- Skid Resistant, Moisture Resistant, Crush Proof, Gripper, Dirt Resistant, Durable, Slip Resistant, Medium Duty
- Item
- Floor Mat
- Backing Material
- Rubber
- Color
- Charcoal
- Surface Material
- Polypropylene
Description
Super-Soak Wiper Scraper Mat - Floor - 68in Length x 45in Width x 0.375in Thickness - Rectangular - Rubber, Polypropylene - Charcoal
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.