Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Super-Soaker Scraper/Wiper Mat, Polypropylene, 3/8" Thick, Dark Brown, 4' W x 10' L

  • Mfr # SS R410DB

  • Zoro # G811224739


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4'
Overall Length
10'
Surface Material
Polypropylene
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS R410DB
Zoro #
G811224739
UPC #
23244211995
Country of Origin
Canada

Dimensions

Overall Width
4'
Overall Length
10'
Size
4'x10'
Thickness
3/8"

Details

Item
Super-Soaker Scraper/Wiper Mat
Color
Dark Brown
Surface Material
Polypropylene

Description

  • •Super-Soaker is our most reliable scraper/wiper mat for demanding environments. Superior design traps dirt in the grooves of the mat and extends the life of your flooring investment. Fibers designed to retain water and reduces hazardous floor conditions. This premium mat will hold pounds of dirt and continue to wipe moisture from shoes.
  • •Non-skid nib backing will effectively grip the mat to the floor
  • •Crush-proof waffle pattern will scrape shoes and hold dirt beneath shoe level while wiping moisture
  • •Will scrape shoes and hold dirt beneath shoe level while wiping moisture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.