Zoro Homepage

Wiper Mat, Polypropylene, 3/8" Thick, Castellan Red, 6' W x 10' L

  • Mfr # GS 0610CR

  • Zoro # G511224527


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Width
6'
Overall Length
10'
Surface Material
Polypropylene
Thickness
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS 0610CR
Zoro #
G511224527
UPC #
023244326767
Country of Origin
Canada

Dimensions

Overall Width
6'
Overall Length
10'
Size
6'x10'
Thickness
3/8"

Details

Item
Wiper Mat
Color
Castellan Red
Surface Material
Polypropylene

Description

  • •Rely-On Olefin is an economical wiper mat available in a wide array of colors to match most décors. This wiper mat plays a major role in retaining water and fine dust particles so fewer contaminants enter the building. The vinyl backing moisture barrier helps protect floors and is an affordable solution for small commercial locations.
  • •Holds up to 1 gallon of water per square yard
  • •The small profile fits under most doors
  • •A wide selection of attractive colors that resist fading, staining, mold and mildew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.