Zoro Homepage

Wiper Mat, Polypropylene, 5/16" Thick, Blue, 3' W x 4' L

  • Mfr # AU 0034BL

  • Zoro # G811224524


product price: $52.35
/ea

Key Features

Overall Width
3'
Overall Length
4'
Surface Material
Polypropylene
Thickness
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU 0034BL
Zoro #
G811224524
UPC #
23244330023
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
4'
Size
3'x4'
Thickness
5/16"

Details

Item
Wiper Mat
Color
Blue
Surface Material
Polypropylene

Description

  • •Enhance the appearance of your entrance with the rich look of Allure's 22 oz. face-weight loop-pile construction that's paired with our Thermogrip technology. It provides unmatched performance and durability, retains water and minimizes the risk of slips and falls. The first ThermoGrip mat with Black backing!
  • •Dense, fast-drying fibers absorb heavy moisture and trap fine dirt particles
  • •ThermoGrip backing
  • •Durable loop pile surface
  • •Available in a large variety of sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.