Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Mat, Polypropylene microfiber, 1/2" Thick, Marlin Blue, 3' W x 6' L

  • Mfr # DS 0036MB

  • Zoro # G511224442


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
6'
Surface Material
Polypropylene microfiber
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS 0036MB
Zoro #
G511224442
UPC #
23244297524
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
6'
Size
3'x6'
Thickness
1/2"

Details

Item
Wiper Mat
Color
Marlin Blue
Surface Material
Polypropylene microfiber

Description

  • •Dust-Star contributes to improving the air quality and cleanliness of your facility. The preventive solution that will keep dirt from spreading onto your floors.
  • •Unique polypropylene microfiber with incredible dust retention properties
  • •Positively charged microfibers will attract hair, lint, dust and keep them from polluting the air
  • •Holds close to three times more liquid than our standard Rely-On Olefin wiper
  • •ThermoGrip backing offers superior floor protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.