Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Mat, Polyproylene, 7/16" Thick, Walnut, 3' W x 8' L

  • Mfr # WP 0038WA

  • Zoro # G711224563


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Overall Width
3'
Overall Length
8'
Surface Material
Polyproylene
Thickness
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP 0038WA
Zoro #
G711224563
UPC #
023244326583
Country of Origin
Canada

Dimensions

Overall Width
3'
Overall Length
8'
Size
3'x8'
Thickness
7/16"

Details

Item
Wiper Mat
Color
Walnut
Surface Material
Polyproylene

Description

  • •Wonder-Pro is our classic plush olefin mat available in a wide array of colors. It helps protect floors with a vinyl backing moisture barrier. As a wiper, Wonder-Pro plays a major role in the retention of water and fine dust so fewer contaminants enter the building.
  • •Retains 60% more liquid and fine dirt than our standard Rely-On Olefin
  • •A wide selection of attractive colors that resist fading, staining, mold, and mildew
  • •Can be customized by adding your logo (Flocked Mat)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.