Zoro Homepage
This item is Discontinued.
Crown Matting Technologies Scraper Entry Mat, 0.31" Thick, Gray, 36 in W x 5 in L FN-0035GY

Scraper Entry Mat, 0.31" Thick, Gray, 36 in W x 5 in L (Discontinued)

  • Mfr # FN-0035GY
  • Zoro # G6431069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN-0035GY
Zoro #
G6431069
UPC #
023244919839
Country of Origin
Canada

Dimensions

Overall Width
36 in
Overall Length
5 in
Thickness
0.31"

Details

Item
Scraper Entry Mat
Color
Gray
Backing Material
Vinyl
Weight
13 lbs
Application
Outdoor
Backing Material and Surface Material
Polypropylene
Mat Shape
Rectangular
Surface Design
Wiper Mat
Surface Application
Ribbon Polypropylene

Description

Scraper Mat,Fore-Runner,3x5 ft.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.