Zoro Homepage

5 Piece Pro-PM Power Metallurgy Turning Set

  • Mfr # 25280

  • Zoro # G204397903


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Color
Black,Silver & Golden
Material
Metal & Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25280
Zoro #
G204397903
UPC #
766565252802
Country of Origin
United Kingdom

Details

Color
Black,Silver & Golden
Material
Metal & Brass

Description

Crown Tools 280PM Pro-PM Power Metallurgy 5 Pc Turning Set. Crown's exclusive range of Pro-PM turning tools are the "elite-Inchof all turning chisels. Made from an advanced Powder Metal, the molten steel has been compressed and sintered, giving the Pro-PM turning tools a cutting edge which lasts three to five times that of a conventional High Speed Steel Tools. The chisels are hardened to between 66 and 68 Degrees Rockwell, enabling the tools to have a vastly superior wear resistance, excellent grindability, superior toughness, a high working hardness, and a high retention of hardness. The ergonomically designed 12-1/2-Inch stained black ash handles fitted to these tools make the finished chisels unbeatable. Packed in an attractive cardboard display box. Overall tool lengths are approximately 19-1/2-Inch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.