Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" W x 14" L x Stainless Steel, Removable Hand Sink

  • Mfr # RHS

  • Zoro # G8243715


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
14"
Overall Width
23 in
With Faucet / Without Faucet
With Faucet
For Use With
12H016, 12H017, 12H018, 12H019, 5YGG9, 5YGH1, 5YGH3, 5YGH4, 5YGH5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHS
Zoro #
G8243715
UPC #
849712001291
Country of Origin
Multiple

Dimensions

Overall Length
14"
Overall Width
23 in
Overall Depth
14 in

Details

Material
Stainless Steel
Item
Removable Hand Sink
With Faucet / Without Faucet
With Faucet
For Use With
12H016, 12H017, 12H018, 12H019, 5YGG9, 5YGH1, 5YGH3, 5YGH4, 5YGH5
Product Type
Removable Hand Sink

Description

Removable Hand Sink, Product Type Removable Hand Sink, For Use With 12H016, 12H017, 12H018, 12H019, 5YGG9, 5YGH1, 5YGH3, 5YGH4, 5YGH5, Material Stainless Steel, Overall Width 23 in, Overall Depth 14 in, Compatible with Grainger Part Number 12H016, 12H017, 12H018, 12H019, 5YGG9, 5YGH1, 5YGH3, 5YGH4, 5YGH5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.