Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Burner Gas 64500 BtuH Grill

  • Mfr # MCB-30

  • Zoro # G9859841


product price: $3,170.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Type
Gas
Cooking Surface Dimensions
28 x 21 in
Tank Capacity
20 lb Tank
Overall Length
38 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-30
Zoro #
G9859841
UPC #
849712000386
Country of Origin
Canada

Dimensions

Cooking Surface Dimensions
28 x 21 in
Overall Length
38 in
Overall Depth
28 in
Overall Height
36 in
Caster Dia.
5 in
Wheel Size
14 in
Caster Diameter
5 in
Cooking Surface Width
28 in
Cooking Surface Depth
21 in

Details

Item
Grill
Type
Gas
Tank Capacity
20 lb Tank
Caster Type
(2) Total Lock Casters
Wheel Type
ABS Plastic
BtuH
64,500 BtuH
Includes
Regulator, Tank Holder, Hose, Water Pans
Burners
4
Material
Stainless Steel
Fuel Type
Gas
Weight
127 lb
Number of Burners
4
Heating Capacity
64,500 BtuH
Heat Source
Natural Gas

Description

Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Depth 28 in, Overall Length 38 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 127 lb, Wheel Size 14 in, Wheel Type ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.