48" Rotisserie, Stainless Steel
Mfr # RT-48
Zoro # G8449892
product price: $1,012.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Set of 5 in Forks
Overall Width
48 in
For Use With
Mobile Grills
Product Type
Rotisserie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT-48
Zoro #
G8449892
UPC #
849712001420
Country of Origin
Canada
Dimensions
Overall Width
48 in
Details
Item
Rotisserie
Material
Stainless Steel
Includes
Set of 5 in Forks
For Use With
Mobile Grills
Product Type
Rotisserie
Description
Rotisserie, Product Type Rotisserie, For Use With Mobile Grills, Material Stainless Steel, Overall Width 48 in, Compatible with Grainger Part Number 12H003, 12H032, 12H033, 12H036, 12H037, 5YGH3, Includes Set of 5 in Forks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.