Zoro Homepage

5-Burner Gas 79500 BtuH Grill

  • Mfr # PCB-36

  • Zoro # G9962741


product price: $3,635.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Type
Gas
Cooking Surface Dimensions
34 x 21 in
Tank Capacity
20 lb Tank
Overall Length
42 1/2 in
Overall Depth
26 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCB-36
Zoro #
G9962741
UPC #
849712000645
Country of Origin
Canada

Dimensions

Cooking Surface Dimensions
34 x 21 in
Overall Length
42 1/2 in
Overall Depth
26 1/2 in
Overall Height
15 3/4 in
Cooking Surface Width
34 in
Cooking Surface Depth
21 in

Details

Item
Grill
Type
Gas
Tank Capacity
20 lb Tank
BtuH
79,500 BtuH
Material
Stainless Steel
Burners
5
Includes
10 ft Gas Hose
Fuel Type
Gas
Weight
107 lb
Heat Source
Propane
Number of Burners
5
Mount Type
Portable
Heating Capacity
79,500 BtuH

Description

Portable Gas Grill, Heat Source Propane, Overall Height 15 3/4 in, Overall Depth 26 1/2 in, Overall Length 42 1/2 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Mount Type Portable, Includes 10 ft Gas Hose, Weight 107 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.