Zoro Homepage

6-Burner Gas 99000 BtuH Grill

  • Mfr # MCB-48

  • Zoro # G2127347


product price: $4,812.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Type
Gas
Cooking Surface Dimensions
46 x 21 in
Tank Capacity
20 lb Tank
Overall Length
56 in
Overall Depth
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCB-48
Zoro #
G2127347
UPC #
849712000461
Country of Origin
Canada

Dimensions

Cooking Surface Dimensions
46 x 21 in
Overall Length
56 in
Overall Depth
28 in
Overall Height
36 in
Caster Dia.
5 in
Wheel Size
14 in
Caster Diameter
5 in
Cooking Surface Width
46 in
Cooking Surface Depth
21 in

Details

Item
Grill
Type
Gas
Tank Capacity
20 lb Tank
Burners
6
Wheel Type
ABS Plastic
Includes
Regulator, Tank Holder, Hose, Water Pans
Caster Type
(2) Total Lock Casters
BtuH
99,000 BtuH
Material
Stainless Steel
Fuel Type
Gas
Number of Burners
6
Weight
177 lb
Heating Capacity
99,000 BtuH
Heat Source
Natural Gas

Description

Gas Grill, Heat Source Natural Gas, Overall Height 36 in, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Caster Diameter 5 in, Caster Type (2) Total Lock Casters, Includes Regulator, Tank Holder, Hose, Water Pans, Weight 177 lb, Wheel Size 14 in, Wheel Type ABS Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.