Zoro Homepage

60" Grill Roll Dome Cover

  • Mfr # RD-60

  • Zoro # G7997053


product price: $1,483.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
For Use With
12H020, 12H034, 12H035, 5YGG9, 5YGH0
Overall Depth
23 in
Overall Height
16 in
Overall Width
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD-60
Zoro #
G7997053
UPC #
849712001222
Country of Origin
Multiple

Dimensions

Overall Depth
23 in
Overall Height
16 in
Overall Width
61 in

Details

Item
Hood/Roll Dome
Material
304 Stainless Steel
For Use With
12H020, 12H034, 12H035, 5YGG9, 5YGH0
Product Type
Roll Dome Hood

Description

Hood/Roll Dome, Product Type Roll Dome Hood, For Use With 12H020, 12H034, 12H035, 5YGG9, 5YGH0, Material 304 Stainless Steel, Overall Width 61 in, Overall Depth 23 in, Overall Height 16 in, Compatible with Grainger Part Number 12H020, 12H034, 12H035, 5YGG9, 5YGH0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.