Shop CROWN VERITY
See all product information
Create Account
Dowel Pin, Stainless Steel, 1 PK
- Mfr # ZCV-2020
- Zoro # G112845688
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Key Features
Material
Stainless Steel
Overall Width
1/4 in
Includes
Ring
Overall Depth
1/4 in
For Use With
Mobile Grills, Wind Guards
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZCV-2020
- Zoro #
- G112845688
- UPC #
- -
- Country of Origin
- Canada
- Item
- Dowel Pin
- Material
- Stainless Steel
- Includes
- Ring
- For Use With
- Mobile Grills, Wind Guards
Dimensions
- Overall Width
- 1/4 in
- Overall Depth
- 1/4 in
- Overall Height
- 3 in
Description
Roll Dome Pin, Includes Ring, For Use With Mobile Grills, Wind Guards, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.