Zoro Homepage

Griddle Plate, 36 In.

  • Mfr # PGRID-36

  • Zoro # G8124225


product price: $1,082.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Depth
23 1/2 in
Material
Steel
Overall Height
7 1/2 in
Overall Width
36 in
For Use With
30 in Grill Models, 60 in Grill Models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGRID-36
Zoro #
G8124225
UPC #
849712001161
Country of Origin
Multiple

Dimensions

Overall Depth
23 1/2 in
Overall Height
7 1/2 in
Overall Width
36 in

Details

Material
Steel
For Use With
30 in Grill Models, 60 in Grill Models
Item
Removable Griddle
Product Type
Removable Griddle

Description

Removable Griddle, Product Type Removable Griddle, For Use With 30 in Grill Models, 60 in Grill Models, Material Steel, Overall Width 36 in, Overall Depth 23 1/2 in, Overall Height 7 1/2 in, Compatible Grainger Part Number 5YGH1, 5YGH2, 5YGH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.