Zoro Homepage

Grill Cover, 24x50x16 In

  • Mfr # BC-48-BI

  • Zoro # G8109561


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Width
50 in
Overall Height
16 in
For Use With
12H003
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-48-BI
Zoro #
G8109561
UPC #
849712001000
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
50 in
Overall Height
16 in
Overall Depth
24 in

Details

Item
Grill Cover
Material
Vinyl
For Use With
12H003
Product Type
Grill Cover

Description

Grill Cover, Product Type Grill Cover, For Use With 12H003, Material Vinyl, Overall Width 50 in, Overall Depth 24 in, Overall Height 16 in, Compatible with Grainger Part Number 12H003

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.