Zoro Homepage

Grill Cover, 30x72x50 In

  • Mfr # BC-60

  • Zoro # G8635261


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Overall Width
72 in
Material
Vinyl
For Use With
30 in Grill Models with Roll Dome
Overall Height
50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-60
Zoro #
G8635261
UPC #
849712001017
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
30 in
Overall Width
72 in
Overall Height
50 in

Details

Material
Vinyl
Item
Grill Cover
For Use With
30 in Grill Models with Roll Dome
Product Type
Grill Cover

Description

Grill Cover, Product Type Grill Cover, For Use With 30 in Grill Models with Roll Dome, Material Vinyl, Overall Width 72 in, Overall Depth 30 in, Overall Height 50 in, Compatible with Grainger Part Number 12H020, 12H034, 12H035, 5YGG9, 5YGH0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.