Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grill Smoker Box

  • Mfr # SBK

  • Zoro # G7908241


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2 1/2 in
Material
Stainless Steel
Overall Width
4 1/2 in
Overall Depth
11 in
For Use With
12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBK
Zoro #
G7908241
UPC #
00849712001499
Country of Origin
Canada

Dimensions

Overall Height
2 1/2 in
Overall Width
4 1/2 in
Overall Depth
11 in

Details

Material
Stainless Steel
Item
Grill Smoker Box
For Use With
12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5
Product Type
Grill Smoker Box
Compatible Grainger Part Number
12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5

Description

Grill Smoker Box, Product Type Grill Smoker Box, For Use With 12H001, 12H002, 12H003, 12H016, 12H017, 12H018, 12H019, 12H020, 12H021, 12H027, 12H028, 12H029, 12H030, 12H032, 12H033, 12H034, 12H035, 12H036, 12H037, 5YGG9, 5YGH0, 5YGH1, 5YGH2, 5YGH3, 5YGH4, 5YGH5, Material Stainless Steel, Overall Width 4 1/2 in, Overall Depth 11 in, Overall Height 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.