Natural Gas Grill, 30,000 BtuH

  • Mfr # CV-PZ-24-MB-NG

  • Zoro # G010839529


product price: $7,309.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
46 in
Overall Depth
28 in
Overall Height
53 in
Wheel Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PZ-24-MB-NG
Zoro #
G010839529
UPC #
849712005220
Country of Origin
Canada

Dimensions

Overall Length
46 in
Overall Depth
28 in
Overall Height
53 in
Wheel Size
14 in
Cooking Surface Depth
16 in
Cooking Surface Width
23 1/2 in

Details

Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Heat Source
Natural Gas
Weight
274 lb
Includes
Burners, Cooking Stones, Crumb Tray
Caster Type
(2) Locking Casters
Material
Stainless Steel
Heating Capacity
30,000 BtuH
Number of Burners
2

Description

Natural Gas Grill, Heat Source Natural Gas, Overall Height 53 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 46 in, Number of Burners 2, Cooking Surface Depth 16 in, Cooking Surface Width 23 1/2 in, Heating Capacity 30,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Burners, Cooking Stones, Crumb Tray, Weight 274 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.