Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Gas Grill, 42,500 BtuH

  • Mfr # CV-PZ-36-MB-NG

  • Zoro # G710839324


product price: $9,409.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
58 in
Overall Depth
28 in
Overall Height
53 in
Wheel Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PZ-36-MB-NG
Zoro #
G710839324
UPC #
849712005237
Country of Origin
Canada

Dimensions

Overall Length
58 in
Overall Depth
28 in
Overall Height
53 in
Wheel Size
14 in
Cooking Surface Depth
16 in
Cooking Surface Width
35 1/2 in

Details

Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Number of Burners
3
Heating Capacity
42,500 BtuH
Weight
342 lb
Heat Source
Natural Gas
Caster Type
(2) Locking Casters
Includes
Burners, Cooking Stones, Crumb Tray
Material
Stainless Steel

Description

Natural Gas Grill, Heat Source Natural Gas, Overall Height 53 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 58 in, Number of Burners 3, Cooking Surface Depth 16 in, Cooking Surface Width 35 1/2 in, Heating Capacity 42,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Burners, Cooking Stones, Crumb Tray, Weight 342 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.