Natural Gas Grill, 55,000 BtuH

  • Mfr # CV-PZ-48-MB-NG

  • Zoro # G410839310


product price: $10,249.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
70 in
Overall Depth
28 in
Overall Height
53 in
Cooking Surface Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV-PZ-48-MB-NG
Zoro #
G410839310
UPC #
849712005244
Country of Origin
Canada

Dimensions

Overall Length
70 in
Overall Depth
28 in
Overall Height
53 in
Cooking Surface Depth
16 in
Wheel Size
14 in
Cooking Surface Width
47 1/2 in

Details

Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Includes
Burners, Cooking Stones, Crumb Tray
Caster Type
(2) Locking Casters
Number of Burners
4
Material
Stainless Steel
Weight
425 lb
Heating Capacity
55,000 BtuH
Heat Source
Natural Gas

Description

Natural Gas Grill, Heat Source Natural Gas, Overall Height 53 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 70 in, Number of Burners 4, Cooking Surface Depth 16 in, Cooking Surface Width 47 1/2 in, Heating Capacity 55,000 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Burners, Cooking Stones, Crumb Tray, Weight 425 lb, Wheel Size 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.