Natural Gas Grill, 55,000 BtuH
Mfr # CV-PZ-48-TT-NG
Zoro # G710839522
product price: $9,499.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Tank Capacity
One 26 lb Tank
Overall Length
67 in
Overall Depth
26 in
Overall Height
33 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-PZ-48-TT-NG
Zoro #
G710839522
UPC #
849712005275
Country of Origin
Canada
Dimensions
Overall Length
67 in
Overall Depth
26 in
Overall Height
33 in
Cooking Surface Width
47 1/2 in
Cooking Surface Depth
16 in
Details
Item
Natural Gas Grill
Tank Capacity
One 26 lb Tank
Material
Stainless Steel
Weight
352 lb
Heating Capacity
55,000 BtuH
Includes
Burners, Cooking Stones, Crumb Tray
Heat Source
Natural Gas
Number of Burners
4
Description
Natural Gas Grill, Heat Source Natural Gas, Overall Height 33 in, Overall Diameter Not Applicable, Overall Depth 26 in, Overall Length 67 in, Number of Burners 4, Cooking Surface Depth 16 in, Cooking Surface Width 47 1/2 in, Heating Capacity 55,000 BtuH, Tank Capacity One 26 lb Tank, Material Stainless Steel, Includes Burners, Cooking Stones, Crumb Tray, Weight 352 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.