Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NG 1/2 In Hose with Quick Disc 20 ft.

  • Mfr # Z-NGH05-20

  • Zoro # G8106971


product price: $333.69
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Fits Brand
Crown Verity
Length
20 ft
Overall Diameter
1/2 in
Compatible with Manufacturer Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-NGH05-20
Zoro #
G8106971
UPC #
849712003028
Country of Origin
Canada

Dimensions

Length
20 ft
Overall Diameter
1/2 in

Details

Item
Natural Gas Hose
For Use With Mfr. Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Fits Brand
Crown Verity
Compatible with Manufacturer Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Compatible Product Type
Grill
Compatible Manufacturer Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Compatible Manufacturer Part Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Compatible with Mfr. Model No.
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
For Use with Mfr Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Compatible with Manufacturer Model No.
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Compatible Pump Manufacturer Part Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48
Compatible Mfr. Model Number
MCB-30, MCB-30 PKG, MCB-30 PKG NG, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MCB-48, MG-30, MG-36, MG-48, PCB-36, RCB-48

Description

NG 1/2 In. Hose with Quick Disc 20 ft., Fits Brand Crown Verity, For Use With Grainger Item Number 5YGH5, 12H016, 12H017, 12H022, 5YGH4, 12H018, 12H019, 12H023, 12H028, 5YGH3, 12H024, 12H032, For Use With Mfr. Model Number MCB-30, MCB-30 PKG, MCB-30 PKG NG, MG-30, MCB-36, MCB-36 PKG, MCB-36 PKG NG, MG-36, PCB-36, MCB-48, MG-48, RCB-48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.