Zoro Homepage

NG 3/4 In Hose with Quick Disc 20 ft.

  • Mfr # Z-NGH075-20

  • Zoro # G8332685


product price: $514.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Fits Brand
Crown Verity
Length
20 ft
Compatible Product Type
Grill
Overall Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z-NGH075-20
Zoro #
G8332685
UPC #
849712003042
Country of Origin
Canada

Dimensions

Length
20 ft
Overall Diameter
3/4 in

Details

Item
Natural Gas Hose
For Use With Mfr. Model Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Fits Brand
Crown Verity
Compatible Product Type
Grill
Compatible with Manufacturer Model Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Compatible Manufacturer Model Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Compatible Manufacturer Part Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Compatible with Mfr. Model No.
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
For Use with Mfr Model Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Compatible with Manufacturer Model No.
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Compatible Pump Manufacturer Part Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI
Compatible Mfr. Model Number
MCB-60, MCB-72, MG-60, MG-72, PCB-60, RCB-60, RCB-60-SI

Description

NG 3/4 In. Hose with Quick Disc 20 ft., Fits Brand Crown Verity, For Use With Grainger Item Number 5YGG9, 5YGH1, 12H026, 12H034, 12H030, 12H025, 12H035, For Use With Mfr. Model Number MCB-60, MCB-72, MG-72, RCB-60, PCB-60, MG-60, RCB-60-SI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.