Optional Hood-Dome, 48 In.
Mfr # RD-48
Zoro # G9000677
product price: $1,757.99
/ea
Free Shipping & Returns
Key Features
For Use With
12H003, 12H032, 12H033, 5YGH3
Overall Width
48 in
Overall Height
16 in
Overall Depth
23 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RD-48
Zoro #
G9000677
UPC #
849712001215
Country of Origin
Multiple
Dimensions
Overall Width
48 in
Overall Height
16 in
Overall Depth
23 in
Details
For Use With
12H003, 12H032, 12H033, 5YGH3
Item
Roll Dome Hood
Material
Stainless Steel
Product Type
Roll Dome Hood
Description
Roll Dome Hood, Product Type Roll Dome Hood, For Use With 12H003, 12H032, 12H033, 5YGH3, Material Stainless Steel, Overall Width 48 in, Overall Depth 23 in, Overall Height 16 in, Compatible with Grainger Part Number 12H003, 12H032, 12H033, 5YGH3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.