Zoro Homepage

Outdoor Portable Fryer, 35-40 Lb

  • Mfr # PF-1

  • Zoro # G9859832


product price: $5,112.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Type
Outdoor
Capacity
40 lb
Overall Depth
30 1/2 in
Overall Width
38 in
Overall Height
48 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-1
Zoro #
G9859832
UPC #
849712000676
Country of Origin
Canada

Dimensions

Overall Depth
30 1/2 in
Overall Width
38 in
Overall Height
48 3/4 in
Caster Dia.
5 in
Wheel Size
14 in Spoke Wheel
Cabinet Size
38 x 30 1/2 x 48 3/4
Caster Diameter
5 in
Wheel Diameter
14 in Spoke Wheel

Details

Item
Portable Fryer
Type
Outdoor
Capacity
40 lb
Thermostat
200 to 400 Degrees F
BtuH
90,000 BtuH
Material
Stainless Steel
Drain Type
1 1/4 in Full Port Ball Valve
Caster Type
(2) Total Lock
Power Source
Propane
Wheel Type
ABS Plastic
Holds
One 30 lb Propane Tank
Includes
Drain Valve with Drain Pipe Extension, (2) Fry Baskets, Tank Cover
Tank Capacity
30 lb Tank
Weight
190 lb
Heating Capacity
90,000 BtuH
Number of Fry Pots
1
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
200 Degrees F

Description

Portable Fryer, Capacity 40 lb, Number of Fry Pots 1, Overall Height 48 3/4 in, Overall Width 38 in, Overall Depth 30 1/2 in, Material Stainless Steel, Heating Capacity 90,000 BtuH, Maximum Operating Temperature 400 Degrees F, Tank Capacity 30 lb Tank, Caster Diameter 5 in, Caster Type (2) Total Lock, Drain Type 1 1/4 in Full Port Ball Valve, Includes Drain Valve with Drain Pipe Extension, (2) Fry Baskets, Tank Cover, Minimum Operating Temperature 200 Degrees F, Power Source Propane

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.