Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV-2620-AB
Zoro #
G600699830
UPC #
-
Country of Origin
China
Dimensions
Overall Height
90 in
Minimum Cylinder Size
20 lb
Reflector Diameter
35 1/2 in
Overall Dimensions - H x W x D
90 in x 18 1/4 in x 35 1/2 in
Overall Width
18 1/4 in
Overall Depth
35 1/2 in
Description
Portable Gas Patio Heater, Fuel Type Propane, Heating Capacity Input 45,000 BtuH, Heat Pattern 6 to 10 ft, Heating Area 113 sq ft, 314 sq ft, Housing Color Bronze, Ignition Type Electrical Spark, Minimum Cylinder Size 20 lb, Overall Height 90 in, Overall Width 18 1/4 in, Overall Depth 35 1/2 in, Patio Heater Style Canopy, Safety Features Anti-Tilt Wheelbase with Safety Cut Off Switch, Compatible with Product Type 20 or 30lb LP Tank, Air Temperature Rise 19 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.