Zoro Homepage

Portable Gas Griddle, 10 Burners

  • Mfr # MG-72

  • Zoro # G9962757


product price: $8,034.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Type
10 Burners
Material
Stainless Steel
Includes
Splash Guards, Water Pans
Max. Pan Size (In.)
36
Overall Width (In.)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-72
Zoro #
G9962757
UPC #
849712000614
Country of Origin
Canada

Dimensions

Max. Pan Size (In.)
36
Overall Width (In.)
28 in
Cooking Chamber Size H x W x D
36 x 70 x 21
Overall Length (In.)
81 in
Overall Height (In.)
36 in
Overall Height
43 1/4 in
Overall Length
81 in
Overall Depth
28 in
Cooking Surface Depth
21 in
Cooking Surface Width
70 in

Details

Item
Portable Gas Griddle
Type
10 Burners
Material
Stainless Steel
Includes
Splash Guards, Water Pans
Cooking Surface (in.)
1470
Weight
417 lb
Mount Type
Portable
Heat Source
Propane
Tank Capacity
20 lb Tank
Number of Burners
10
Heating Capacity
159,000 BtuH

Description

Portable Gas Griddle, Heat Source Propane, Overall Height 43 1/4 in, Overall Depth 28 in, Overall Length 81 in, Number of Burners 10, Cooking Surface Depth 21 in, Cooking Surface Width 70 in, Heating Capacity 159,000 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Mount Type Portable, Includes Splash Guards, Water Pans, Weight 417 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.