Zoro Homepage

Portable Gas Griddle, 4 Burners

  • Mfr # MG-30

  • Zoro # G9962793


product price: $3,835.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Type
4 Burners
Material
Stainless Steel
Includes
Grease Tray, Splash Guards, Water Pans
Overall Length (In.)
38 in
Overall Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-30
Zoro #
G9962793
UPC #
849712000539
Country of Origin
Canada

Dimensions

Overall Length (In.)
38 in
Overall Height (In.)
36 in
Cooking Chamber Size H x W x D
36 x 28 x 21
Max. Pan Size (In.)
28
Overall Width (In.)
28 in
Overall Height
43 1/4 in
Overall Length
38 in
Overall Depth
28 in
Cooking Surface Depth
21 in
Cooking Surface Width
28 in

Details

Item
Portable Gas Griddle
Type
4 Burners
Material
Stainless Steel
Includes
Grease Tray, Splash Guards, Water Pans
Cooking Surface (in.)
588
Weight
195 lb
Tank Capacity
20 lb Tank
Heat Source
Propane
Mount Type
Portable
Heating Capacity
64,500 BtuH
Number of Burners
4

Description

Portable Gas Griddle, Heat Source Propane, Overall Height 43 1/4 in, Overall Depth 28 in, Overall Length 38 in, Number of Burners 4, Cooking Surface Depth 21 in, Cooking Surface Width 28 in, Heating Capacity 64,500 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Mount Type Portable, Includes Grease Tray, Splash Guards, Water Pans, Weight 195 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.