Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gas Griddle, 6 Burners

  • Mfr # MG-48

  • Zoro # G9962775


product price: $5,789.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Type
6 Burners
Material
Stainless Steel
Includes
Splash Guards, Water Pans
Max. Pan Size (In.)
36
Overall Width (In.)
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-48
Zoro #
G9962775
UPC #
849712000577
Country of Origin
Canada

Dimensions

Max. Pan Size (In.)
36
Overall Width (In.)
28 in
Cooking Chamber Size H x W x D
36 x 46 x 21
Overall Length (In.)
56 in
Overall Height (In.)
36 in
Overall Height
43 1/4 in
Overall Length
56 in
Cooking Surface Width
46 in
Cooking Surface Depth
21 in
Overall Depth
28 in

Details

Item
Portable Gas Griddle
Type
6 Burners
Material
Stainless Steel
Includes
Splash Guards, Water Pans
Cooking Surface (in.)
966
Weight
288 lb
Number of Burners
6
Heating Capacity
99,000 BtuH
Heat Source
Propane
Tank Capacity
20 lb Tank
Mount Type
Portable

Description

Portable Gas Griddle, Heat Source Propane, Overall Height 43 1/4 in, Overall Depth 28 in, Overall Length 56 in, Number of Burners 6, Cooking Surface Depth 21 in, Cooking Surface Width 46 in, Heating Capacity 99,000 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Mount Type Portable, Includes Splash Guards, Water Pans, Weight 288 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.