Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Gas Griddle, 8 Burners

  • Mfr # MG-60

  • Zoro # G9962766


product price: $6,454.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Type
8 Burners
Material
Stainless Steel
Includes
Splash Guards, Water Pans
Cooking Chamber Size H x W x D
36 x 58 x 21
Overall Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-60
Zoro #
G9962766
UPC #
849712000591
Country of Origin
Canada

Dimensions

Cooking Chamber Size H x W x D
36 x 58 x 21
Overall Height (In.)
36 in
Max. Pan Size (In.)
30
Overall Width (In.)
28 in
Overall Length (In.)
69 in
Overall Height
43 1/4 in
Overall Length
69 in
Cooking Surface Depth
21 in
Overall Depth
28 in
Cooking Surface Width
58 in

Details

Item
Portable Gas Griddle
Type
8 Burners
Material
Stainless Steel
Includes
Splash Guards, Water Pans
Cooking Surface (in.)
1218
Weight
348 lb
Mount Type
Portable
Heat Source
Propane
Number of Burners
8
Tank Capacity
20 lb Tank
Heating Capacity
129,000 BtuH

Description

Portable Gas Griddle, Heat Source Propane, Overall Height 43 1/4 in, Overall Depth 28 in, Overall Length 69 in, Number of Burners 8, Cooking Surface Depth 21 in, Cooking Surface Width 58 in, Heating Capacity 129,000 BtuH, Tank Capacity 20 lb Tank, Material Stainless Steel, Mount Type Portable, Includes Splash Guards, Water Pans, Weight 348 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.